CWB25-11-30C13
WEG Electric Contactors, CWB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWB25-11-30C13

WEG Electric Contactors, CWB Series

CWB25-11-30C13

WEG Electric Contactors, CWB Series
CONTACTOR CWB25-11-30C13
MFG Item Number
CWB25-11-30C13
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, CWB Series
Item #
CWB25-11-30C13
CONTACTOR CWB25-11-30C13

CWB Series Information

Specifications

Specifications
Manufacturer Part Number CWB25-11-30C13
Manufacturer WEG Electric
Product Series CWB
Family Series WEG Electric Contactors, CWB Series
Description CONTACTOR CWB25-11-30C13
Nominal Coil Voltage 125 VDC
Coil Voltage 125 VDC
Poles 3NO
Auxiliary Contact 1NO, 1NC
Termination Screw
UL Motor Switching (AC3) 25 A
Mechanically Interlocked Yes
Approvals CE, cULus
Net Weight 1.197 lbs
Gross Weight 1.197 lbs