Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WEG Electric Contactors, CWB Series
CWB25-11-30X19
WEG Electric Contactors, CWB Series
MFG Item Number
CWB25-11-30X19
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
CWB25-11-30X19 |
| Manufacturer |
WEG Electric |
| Product Series |
CWB |
| Family Series |
WEG Electric Contactors, CWB Series |
| Description |
CONTACTOR CWB25-11-30X19 |
| Poles |
3NO |
| Auxiliary Contact |
1NO, 1NC |
| Termination |
Screw |
| UL Motor Switching (AC3) |
25 A |
| Mechanically Interlocked |
Yes |
| Approvals |
CE, cULus |
| Net Weight |
0.937 lbs |
| Gross Weight |
0.937 lbs |
CWB25-11-30X19
WEG Electric Contactors, CWB Series