Series Information
| Manufacturer Part Number | CWB40-11-30D15 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Contactors |
| Description | CONTACTOR 40A, 120V COIL |
| Nominal Coil Voltage | 120 VAC |
| Coil Voltage | 120 VAC |
| Coil Type | Magnetic |
| Poles | 3NO |
| Auxiliary Contact | 1NO, 1NC |
| Termination | Screw |
| General Purpose (AC1) | 60 A |
| UL Motor Switching (AC3) | 40 A |
| Mechanically Interlocked | Yes |
| Approvals | CE, cULus |
| Net Weight | 1.984 lbs |
| Gross Weight | 1.984 lbs |