Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
CWB Series Information
| Manufacturer Part Number | CWB50-11-30C03 |
|---|---|
| Manufacturer | WEG Electric |
| Product Series | CWB |
| Family Series | WEG Electric Contactors, CWB Series |
| Description | CONTACTOR CWB50-11-30C03 |
| Nominal Coil Voltage | 24 VDC |
| Coil Voltage | 24 VDC |
| Poles | 3NO |
| Auxiliary Contact | 1NO, 1NC |
| Termination | Screw |
| UL Motor Switching (AC3) | 50 A |
| Mechanically Interlocked | Yes |
| Approvals | CE, cULus |
| Net Weight | 2.135 lbs |
| Gross Weight | 2.135 lbs |