CWBA660
Hammond Manufacturing Wireway, CWBA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWBA660 Hammond Manufacturing Wireway, CWBA Series, 60in. BARRIER 6in.X6in.

MFG Item Number
CWBA660

CWBA660 Hammond Manufacturing Wireway, CWBA Series, 60in. BARRIER 6in.X6in.

MFG Item Number
CWBA660
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, CWBA Series
Item #
CWBA660
60in. BARRIER 6in.X6in.

CWBA Series Information

Specifications

Specifications
Manufacturer Part Number CWBA660
Manufacturer Hammond Manufacturing
Product Series CWBA
Family Series Hammond Manufacturing Wireway, CWBA Series
Description 60in. BARRIER 6in.X6in.
Composition Steel
Style Straight Section
Nominal Length 60 "
Nominal Width 6 "
Comments For Use with 6x6 Wireway
Net Weight 8 lbs
Gross Weight 8 lbs