CWBN0-11-30D39
WEG Electric Contactors, CWB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWBN0-11-30D39

WEG Electric Contactors, CWB Series

CWBN0-11-30D39

WEG Electric Contactors, CWB Series
CONTACTOR CWBN0-11-30D39
MFG Item Number
CWBN0-11-30D39
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, CWB Series
Item #
CWBN0-11-30D39
CONTACTOR CWBN0-11-30D39

CWB Series Information

Specifications

Specifications
Manufacturer Part Number CWBN0-11-30D39
Manufacturer WEG Electric
Product Series CWB
Family Series WEG Electric Contactors, CWB Series
Description CONTACTOR CWBN0-11-30D39
Nominal Coil Voltage 480 VAC
Coil Voltage 480 VAC
Poles 3NO
Auxiliary Contact 1NO, 1NC
Termination Screw
Mechanically Interlocked Yes
Approvals CE, cULus
Net Weight 0.827 lbs
Gross Weight 0.827 lbs