CWBN1-11-30D15
WEG Electric Contactors, CWB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWBN1-11-30D15

WEG Electric Contactors, CWB Series

CWBN1-11-30D15

WEG Electric Contactors, CWB Series
CONTACTOR CWBN1-11-30D15
MFG Item Number
CWBN1-11-30D15
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, CWB Series
Item #
CWBN1-11-30D15
CONTACTOR CWBN1-11-30D15

CWB Series Information

Specifications

Specifications
Manufacturer Part Number CWBN1-11-30D15
Manufacturer WEG Electric
Product Series CWB
Family Series WEG Electric Contactors, CWB Series
Description CONTACTOR CWBN1-11-30D15
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Poles 3NO
Auxiliary Contact 1NO, 1NC
Termination Screw
UL Motor Switching (AC3) 1 A
Mechanically Interlocked Yes
Approvals CE, cULus
Net Weight 0.937 lbs
Gross Weight 0.937 lbs