Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WEG Electric Contactors, CWB Series
CWBN2-11-30D15
WEG Electric Contactors, CWB Series
MFG Item Number
CWBN2-11-30D15
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
CWBN2-11-30D15 |
| Manufacturer |
WEG Electric |
| Product Series |
CWB |
| Family Series |
WEG Electric Contactors, CWB Series |
| Description |
CONTACTOR CWBN2-11-30D15 |
| Nominal Coil Voltage |
120 VAC |
| Coil Voltage |
120 VAC |
| Poles |
3NO |
| Auxiliary Contact |
1NO, 1NC |
| Termination |
Screw |
| UL Motor Switching (AC3) |
2 A |
| Mechanically Interlocked |
Yes |
| Approvals |
CE, cULus |
| Net Weight |
1.984 lbs |
| Gross Weight |
1.984 lbs |
CWBN2-11-30D15
WEG Electric Contactors, CWB Series