CWC012-01-30C03
WEG Electric Contactors, CWC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CWC012-01-30C03 WEG Electric Contactors, CWC Series, Mini Contactor, 3-P N/O, 24VDC Coil,
MFG Item Number
CWC012-01-30C03

CWC012-01-30C03 WEG Electric Contactors, CWC Series, Mini Contactor, 3-P N/O, 24VDC Coil,

MFG Item Number
CWC012-01-30C03
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, CWC Series
Item #
CWC012-01-30C03
Mini Contactor, 3-P N/O, 24VDC Coil,

CWC Series Information

  • 24~480 VAC/VDC Coils
  • Up to 5 HP @ 240V
  • Up to 10 HP @ 460 V
  • UL, cUL, CE Approved
  • Up to 16 Amps
WEG miniature contactors are designed with direct mounting capabilities to the WEG RW17D overload relay and MPW25 manual motor protector with ECCMP‑C0 accessory. WEG miniature controls include contactors and reversing contactors. The frame size remains the same for both AC and DC coil contactors. 24 VDC models feature low consumption coils allowing the CWC to be operated directly from a PLC without interface relays. WEG miniature controls have a wide range of snap on accessories including timing relay modules.
  • Heavy Duty Operation
  • Tool Free DIN rail mounting

Specifications

Specifications
Manufacturer Part Number CWC012-01-30C03
Manufacturer WEG Electric
Product Series CWC
Family Series WEG Electric Contactors, CWC Series
Description Mini Contactor, 3-P N/O, 24VDC Coil, Includes 1NC Aux Contact, AC1=22A, AC3=12A
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NC
Termination Screw
General Purpose (AC1) 22 A
UL Motor Switching (AC3) 12 A
Comments Timing Relays Also Available See Accessories Catalog Document
Net Weight 0.504 lbs
Gross Weight 0.504 lbs
Alternatives
CWC016-01-30C03
CWC016-01-30C03
WEG Electric Contactors, CWC Series
CWC016-01-30L03
CWC016-01-30L03
WEG Electric Contactors