CWC012-01-30L03

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CWC012-01-30L03 WEG Electric Contactors, Mini Contactor, 3-P N/O, 24VDC Coil,
MFG Item Number
CWC012-01-30L03

CWC012-01-30L03 WEG Electric Contactors, Mini Contactor, 3-P N/O, 24VDC Coil,

MFG Item Number
CWC012-01-30L03
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CWC012-01-30L03
Mini Contactor, 3-P N/O, 24VDC Coil,

Series Information

Specifications

Specifications
Manufacturer Part Number CWC012-01-30L03
Manufacturer WEG Electric
Family Series WEG Electric Contactors
Description Mini Contactor, 3-P N/O, 24VDC Coil, Inclft.s 1NC Aux Contact, Screw Term, AC1=22A, AC3=12A
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NC
Termination Screw
General Purpose (AC1) 22 A
UL Motor Switching (AC3) 12 A
Mechanically Interlocked Yes
Approvals CE, cULus
Net Weight 0.504 lbs
Gross Weight 0.504 lbs
Alternatives
CWC016-01-30L03
CWC016-01-30L03
WEG Electric Contactors