CWC012-01-30V10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWC012-01-30V10 WEG Electric Contactors, Mini Contactor, 3-P N/O, 48VAC Coil,

MFG Item Number
CWC012-01-30V10

CWC012-01-30V10 WEG Electric Contactors, Mini Contactor, 3-P N/O, 48VAC Coil,

MFG Item Number
CWC012-01-30V10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CWC012-01-30V10
Mini Contactor, 3-P N/O, 48VAC Coil,

Series Information

Specifications

Specifications
Manufacturer Part Number CWC012-01-30V10
Manufacturer WEG Electric
Family Series WEG Electric Contactors
Description Mini Contactor, 3-P N/O, 48VAC Coil, Inclft.s 1NC Aux Contact, AC1=22A, AC3=12A
Nominal Coil Voltage 48 VDC
Coil Voltage 48 VDC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NC
Termination Screw
General Purpose (AC1) 22 A
UL Motor Switching (AC3) 12 A
Mechanically Interlocked Yes
Approvals CE, cULus
Net Weight 0.427 lbs
Gross Weight 0.427 lbs
Alternatives
CWC016-01-30V10
CWC016-01-30V10
WEG Electric Contactors