Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CWC012-10-30L03 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Contactors |
| Description | Mini Contactor, 3-P N/O, 24VDC Coil, Inclft.s 1NO Aux Contact, Screw Term, Low Power Coil, AC1=22A, AC3=12A |
| Nominal Coil Voltage | 24 VDC |
| Coil Voltage | 24 VDC |
| Coil Type | Magnetic |
| Poles | 3NO |
| Auxiliary Contact | 1NO |
| Termination | Screw |
| General Purpose (AC1) | 22 A |
| UL Motor Switching (AC3) | 12 A |
| Mechanically Interlocked | Yes |
| Approvals | CE, cULus |
| Net Weight | 0.504 lbs |
| Gross Weight | 0.504 lbs |