CWC012-10-30V18-X50

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWC012-10-30V18-X50 WEG Electric Contactors, MINI CONT 12A 1NO 120VAC

MFG Item Number
CWC012-10-30V18-X50

CWC012-10-30V18-X50 WEG Electric Contactors, MINI CONT 12A 1NO 120VAC

MFG Item Number
CWC012-10-30V18-X50
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CWC012-10-30V18-X50
MINI CONT 12A 1NO 120VAC

Series Information

Specifications

Specifications
Manufacturer Part Number CWC012-10-30V18-X50
Manufacturer WEG Electric
Family Series WEG Electric Contactors
Description MINI CONT 12A 1NO 120VAC
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NO
Termination Screw
General Purpose (AC1) 22 A
UL Motor Switching (AC3) 12 A
Mechanically Interlocked Yes
Approvals CE, cULus
Net Weight 0.427 lbs
Gross Weight 0.427 lbs