CWC016-00-40L02

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWC016-00-40L02 WEG Electric Contactors, MINI CONT 16A 1NC 12VDC LOW

MFG Item Number
CWC016-00-40L02

CWC016-00-40L02 WEG Electric Contactors, MINI CONT 16A 1NC 12VDC LOW

MFG Item Number
CWC016-00-40L02
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CWC016-00-40L02
MINI CONT 16A 1NC 12VDC LOW

Series Information

Specifications

Specifications
Manufacturer Part Number CWC016-00-40L02
Manufacturer WEG Electric
Family Series WEG Electric Contactors
Description MINI CONT 16A 1NC 12VDC LOW
Nominal Coil Voltage 12 VDC
Coil Voltage 12 VDC
Coil Type Magnetic
Poles 4NO
Auxiliary Contact None
Termination Screw
General Purpose (AC1) 22 A
UL Motor Switching (AC3) 16 A
Mechanically Interlocked Yes
Approvals CE, cULus
Net Weight 0.504 lbs
Gross Weight 0.504 lbs