CWC016-01-30L02

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWC016-01-30L02 WEG Electric Contactors, Mini Contactor, 3-P N/O, 12VDC Coil,

MFG Item Number
CWC016-01-30L02

CWC016-01-30L02 WEG Electric Contactors, Mini Contactor, 3-P N/O, 12VDC Coil,

MFG Item Number
CWC016-01-30L02
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CWC016-01-30L02
Mini Contactor, 3-P N/O, 12VDC Coil,

Series Information

Specifications

Specifications
Manufacturer Part Number CWC016-01-30L02
Manufacturer WEG Electric
Family Series WEG Electric Contactors
Description Mini Contactor, 3-P N/O, 12VDC Coil, Inclft.s 1NC Aux Contact, Low Power, AC1=22A, AC3=16A
Nominal Coil Voltage 12 VDC
Coil Voltage 12 VDC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NC
Termination Screw
General Purpose (AC1) 22 A
UL Motor Switching (AC3) 16 A
Mechanically Interlocked Yes
Approvals CE, cULus
Net Weight 0.504 lbs
Gross Weight 0.504 lbs
Alternatives
CWC016-01-30C02
CWC016-01-30C02
WEG Electric Contactors, CWC Series