CWC016-10-30L02

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CWC016-10-30L02 WEG Electric Contactors, Mini Contactor, 3-P N/O, 12VDC Coil,
MFG Item Number
CWC016-10-30L02

CWC016-10-30L02 WEG Electric Contactors, Mini Contactor, 3-P N/O, 12VDC Coil,

MFG Item Number
CWC016-10-30L02
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CWC016-10-30L02
Mini Contactor, 3-P N/O, 12VDC Coil,

Series Information

Specifications

Specifications
Manufacturer Part Number CWC016-10-30L02
Manufacturer WEG Electric
Family Series WEG Electric Contactors
Description Mini Contactor, 3-P N/O, 12VDC Coil, Inclft.s 1NO Aux Contact, Low Power Coil, AC1=22A, AC3=16A
Nominal Coil Voltage 12 VDC
Coil Voltage 12 VDC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NO
Termination Screw
General Purpose (AC1) 22 A
UL Motor Switching (AC3) 16 A
Mechanically Interlocked Yes
Approvals CE, cULus
Net Weight 0.504 lbs
Gross Weight 0.504 lbs
Alternatives
CWC016-10-30C02
CWC016-10-30C02
WEG Electric Contactors, CWC Series