CWC07-00-22V18
WEG Electric Contactors, CWC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWC07-00-22V18

WEG Electric Contactors, CWC Series

CWC07-00-22V18

WEG Electric Contactors, CWC Series
Mini Contactor, 4-P 2NO/2NC, 120VAC
MFG Item Number
CWC07-00-22V18
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, CWC Series
Item #
CWC07-00-22V18
Mini Contactor, 4-P 2NO/2NC, 120VAC

CWC Series Information

  • 24~480 VAC/VDC Coils
  • Up to 5 HP @ 240V
  • Up to 10 HP @ 460 V
  • UL, cUL, CE Approved
  • Up to 16 Amps
WEG miniature contactors are designed with direct mounting capabilities to the WEG RW17D overload relay and MPW25 manual motor protector with ECCMP‑C0 accessory. WEG miniature controls include contactors and reversing contactors. The frame size remains the same for both AC and DC coil contactors. 24 VDC models feature low consumption coils allowing the CWC to be operated directly from a PLC without interface relays. WEG miniature controls have a wide range of snap on accessories including timing relay modules.
  • Heavy Duty Operation
  • Tool Free DIN rail mounting

Specifications

Specifications
Manufacturer Part Number CWC07-00-22V18
Manufacturer WEG Electric
Product Series CWC
Family Series WEG Electric Contactors, CWC Series
Description Mini Contactor, 4-P 2NO/2NC, 120VAC Coil, Screw Terminal, Ith=18A, AC3=7A
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Coil Type Magnetic
Poles 2NO, 2NC
Auxiliary Contact None
Termination Screw
General Purpose (AC1) 18 A
Comments Timing Relays Also Available See Accessories Catalog Document
Net Weight 0.427 lbs
Gross Weight 0.427 lbs
Alternatives
B6-40-00-84
B6-40-00-84
ABB Contactors, B Series
B7-40-00-84
B7-40-00-84
ABB Contactors, B Series