CWC07-00-40C12
WEG Electric Contactors, CWC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWC07-00-40C12

WEG Electric Contactors, CWC Series

CWC07-00-40C12

WEG Electric Contactors, CWC Series
MINICONTACTOR CWC07-00-40C12
MFG Item Number
CWC07-00-40C12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, CWC Series
Item #
CWC07-00-40C12
MINICONTACTOR CWC07-00-40C12

CWC Series Information

  • 24~480 VAC/VDC Coils
  • Up to 5 HP @ 240V
  • Up to 10 HP @ 460 V
  • UL, cUL, CE Approved
  • Up to 16 Amps
WEG miniature contactors are designed with direct mounting capabilities to the WEG RW17D overload relay and MPW25 manual motor protector with ECCMP‑C0 accessory. WEG miniature controls include contactors and reversing contactors. The frame size remains the same for both AC and DC coil contactors. 24 VDC models feature low consumption coils allowing the CWC to be operated directly from a PLC without interface relays. WEG miniature controls have a wide range of snap on accessories including timing relay modules.
  • Heavy Duty Operation
  • Tool Free DIN rail mounting

Specifications

Specifications
Manufacturer Part Number CWC07-00-40C12
Manufacturer WEG Electric
Product Series CWC
Family Series WEG Electric Contactors, CWC Series
Description MINICONTACTOR CWC07-00-40C12
Nominal Coil Voltage 125 VDC
Coil Voltage 110 VDC
Auxiliary Contact None
Termination Screw
UL Motor Switching (AC3) 7 A
Mechanically Interlocked Yes
Approvals CE, cULus
Net Weight 0.504 lbs
Gross Weight 0.504 lbs