CWC09-00-22V04

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWC09-00-22V04 WEG Electric Contactors, MINI CONT 2NO 2NC 9A 24VAC

MFG Item Number
CWC09-00-22V04

CWC09-00-22V04 WEG Electric Contactors, MINI CONT 2NO 2NC 9A 24VAC

MFG Item Number
CWC09-00-22V04
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CWC09-00-22V04
MINI CONT 2NO 2NC 9A 24VAC

Series Information

Specifications

Specifications
Manufacturer Part Number CWC09-00-22V04
Manufacturer WEG Electric
Family Series WEG Electric Contactors
Description MINI CONT 2NO 2NC 9A 24VAC
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Coil Type Magnetic
Poles 2NO, 2NC
Auxiliary Contact None
Termination Screw
General Purpose (AC1) 20 A
UL Motor Switching (AC3) 9 A
Mechanically Interlocked Yes
Approvals CE, cULus
Net Weight 0.427 lbs
Gross Weight 0.427 lbs