CWC09-01-30V10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWC09-01-30V10 WEG Electric Contactors, MINI CONT 9A 1NC 48VAC

MFG Item Number
CWC09-01-30V10

CWC09-01-30V10 WEG Electric Contactors, MINI CONT 9A 1NC 48VAC

MFG Item Number
CWC09-01-30V10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CWC09-01-30V10
MINI CONT 9A 1NC 48VAC

Series Information

Specifications

Specifications
Manufacturer Part Number CWC09-01-30V10
Manufacturer WEG Electric
Family Series WEG Electric Contactors
Description MINI CONT 9A 1NC 48VAC
Nominal Coil Voltage 48 VDC
Coil Voltage 48 VDC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NC
Termination Screw
General Purpose (AC1) 20 A
UL Motor Switching (AC3) 9 A
Mechanically Interlocked Yes
Approvals CE, cULus
Net Weight 0.427 lbs
Gross Weight 0.427 lbs