CWCA0-31-00L03

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWCA0-31-00L03 WEG Electric Contactors, CONTROL RELAY 3NO1NC 24VDC LOW

MFG Item Number
CWCA0-31-00L03

CWCA0-31-00L03 WEG Electric Contactors, CONTROL RELAY 3NO1NC 24VDC LOW

MFG Item Number
CWCA0-31-00L03
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CWCA0-31-00L03
CONTROL RELAY 3NO1NC 24VDC LOW

Series Information

Specifications

Specifications
Manufacturer Part Number CWCA0-31-00L03
Manufacturer WEG Electric
Family Series WEG Electric Contactors
Description CONTROL RELAY 3NO1NC 24VDC LOW
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Coil Type Magnetic
Auxiliary Contact 3NO, 1NC
Termination Screw
General Purpose (AC1) 10 A
Mechanically Interlocked Yes
Approvals CE, cULus
Net Weight 0.504 lbs
Gross Weight 0.504 lbs