CWCF12G
Hammond Manufacturing Wireway, CWCF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWCF12G

Hammond Manufacturing Wireway, CWCF Series

CWCF12G

Hammond Manufacturing Wireway, CWCF Series
Cross Fitting - 12 x 12 - Galv
MFG Item Number
CWCF12G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, CWCF Series
Item #
CWCF12G
Cross Fitting - 12 x 12 - Galv

CWCF Series Information

Specifications

Specifications
Manufacturer Part Number CWCF12G
Manufacturer Hammond Manufacturing
Product Series CWCF
Family Series Hammond Manufacturing Wireway, CWCF Series
Description Cross Fitting - 12 x 12 - Galv
Composition Steel
Style Cross
Nominal Length 17 "
Nominal Height 12 "
Nominal Width 17 "
NEMA Rating NEMA 1
Approvals UL
Comments Painted, For Use with 12x12 Wireway
Net Weight 23 lbs
Gross Weight 23 lbs