Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CWCF2 Hammond Manufacturing Wireway, CWCF Series, CROSS FITTING 2.5in.X2.5in.
CWCF2 Hammond Manufacturing Wireway, CWCF Series, CROSS FITTING 2.5in.X2.5in.
This item cannot be canceled or returned
Description
CROSS FITTING 2.5in.X2.5in.
Specifications
Specifications
| Manufacturer Part Number |
CWCF2 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CWCF |
| Family Series |
Hammond Manufacturing Wireway, CWCF Series |
| Description |
CROSS FITTING 2.5in.X2.5in. |
| Composition |
Steel |
| Style |
Cross |
| Nominal Length |
8 " |
| Nominal Height |
3 " |
| Nominal Width |
8 " |
| NEMA Rating |
NEMA 1 |
| Approvals |
UL |
| Comments |
Unpainted, For Use with 2.5x2.5 Wireway |
| Net Weight |
3 lbs |
| Gross Weight |
3 lbs |
CWCF2
Hammond Manufacturing Wireway, CWCF Series