CWCF4G
Hammond Manufacturing Wireway, CWCF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWCF4G

Hammond Manufacturing Wireway, CWCF Series

CWCF4G

Hammond Manufacturing Wireway, CWCF Series
Cross Fitting - 4 x 4 - Galv
MFG Item Number
CWCF4G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, CWCF Series
Item #
CWCF4G
Cross Fitting - 4 x 4 - Galv

CWCF Series Information

Specifications

Specifications
Manufacturer Part Number CWCF4G
Manufacturer Hammond Manufacturing
Product Series CWCF
Family Series Hammond Manufacturing Wireway, CWCF Series
Description Cross Fitting - 4 x 4 - Galv
Composition Steel
Style Cross
Nominal Length 9 "
Nominal Height 4 "
Nominal Width 9 "
NEMA Rating NEMA 1
Approvals UL
Comments Painted, For Use with 4x4 Wireway
Net Weight 4 lbs
Gross Weight 4 lbs