CWCF6
Hammond Manufacturing Wireway, CWCF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWCF6

Hammond Manufacturing Wireway, CWCF Series

CWCF6

Hammond Manufacturing Wireway, CWCF Series
CROSS FITTING 6in.X6in.
MFG Item Number
CWCF6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, CWCF Series
Item #
CWCF6
CROSS FITTING 6in.X6in.

CWCF Series Information

Specifications

Specifications
Manufacturer Part Number CWCF6
Manufacturer Hammond Manufacturing
Product Series CWCF
Family Series Hammond Manufacturing Wireway, CWCF Series
Description CROSS FITTING 6in.X6in.
Composition Steel
Style Cross
Nominal Length 11 "
Nominal Height 6 "
Nominal Width 11 "
NEMA Rating NEMA 1
Approvals UL
Comments Unpainted, For Use with 6x6 Wireway
Net Weight 6 lbs
Gross Weight 6 lbs