CWCF6G
Hammond Manufacturing Wireway, CWCF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWCF6G

Hammond Manufacturing Wireway, CWCF Series

CWCF6G

Hammond Manufacturing Wireway, CWCF Series
Cross Fitting - 6 x 6 - Galv
MFG Item Number
CWCF6G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, CWCF Series
Item #
CWCF6G
Cross Fitting - 6 x 6 - Galv

CWCF Series Information

Specifications

Specifications
Manufacturer Part Number CWCF6G
Manufacturer Hammond Manufacturing
Product Series CWCF
Family Series Hammond Manufacturing Wireway, CWCF Series
Description Cross Fitting - 6 x 6 - Galv
Composition Steel
Style Cross
Nominal Length 11 "
Nominal Height 6 "
Nominal Width 11 "
NEMA Rating NEMA 1
Approvals UL
Comments Painted, For Use with 6x6 Wireway
Net Weight 6 lbs
Gross Weight 6 lbs