Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
CWCF Series Information
| Manufacturer Part Number | CWCF8 |
|---|---|
| Manufacturer | Hammond Manufacturing |
| Product Series | CWCF |
| Family Series | Hammond Manufacturing Wireway, CWCF Series |
| Description | CROSS FITTING 8in.X8in. |
| Composition | Steel |
| Style | Cross |
| Nominal Length | 13 " |
| Nominal Height | 8 " |
| Nominal Width | 13 " |
| NEMA Rating | NEMA 1 |
| Approvals | UL |
| Comments | Unpainted, For Use with 8x8 Wireway |
| Net Weight | 9 lbs |
| Gross Weight | 9 lbs |