CWCI016-10-30C03

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWCI016-10-30C03

WEG Electric Contactors

CWCI016-10-30C03

WEG Electric Contactors
MINI REVERSE 16A 1NO 24VDC
MFG Item Number
CWCI016-10-30C03
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CWCI016-10-30C03
MINI REVERSE 16A 1NO 24VDC

Series Information

Specifications

Specifications
Manufacturer Part Number CWCI016-10-30C03
Manufacturer WEG Electric
Family Series WEG Electric Contactors
Description MINI REVERSE 16A 1NO 24VDC
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NO
Termination Screw
General Purpose (AC1) 22 A
UL Motor Switching (AC3) 16 A
Mechanically Interlocked Yes
Approvals CE, cULus, EAC
Net Weight 1.052 lbs
Gross Weight 1.052 lbs