CWCI07-01-30V10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWCI07-01-30V10

WEG Electric Contactors

CWCI07-01-30V10

WEG Electric Contactors
MINI REVERSE 7A 1NC 48VAC
MFG Item Number
CWCI07-01-30V10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CWCI07-01-30V10
MINI REVERSE 7A 1NC 48VAC

Series Information

Specifications

Specifications
Manufacturer Part Number CWCI07-01-30V10
Manufacturer WEG Electric
Family Series WEG Electric Contactors
Description MINI REVERSE 7A 1NC 48VAC
Nominal Coil Voltage 48 VDC
Coil Voltage 48 VDC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NC
Termination Screw
General Purpose (AC1) 18 A
UL Motor Switching (AC3) 7 A
Mechanically Interlocked Yes
Approvals CE, cULus, EAC
Net Weight 0.898 lbs
Gross Weight 0.898 lbs