CWCP10NK
Hammond Manufacturing Wireway, CWCPNK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWCP10NK Hammond Manufacturing Wireway, CWCPNK Series, Closure Plate w/o KO - 10 x 10 -

MFG Item Number
CWCP10NK

CWCP10NK Hammond Manufacturing Wireway, CWCPNK Series, Closure Plate w/o KO - 10 x 10 -

MFG Item Number
CWCP10NK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, CWCPNK Series
Item #
CWCP10NK
Closure Plate w/o KO - 10 x 10 -

CWCPNK Series Information

Specifications

Specifications
Manufacturer Part Number CWCP10NK
Manufacturer Hammond Manufacturing
Product Series CWCPNK
Family Series Hammond Manufacturing Wireway, CWCPNK Series
Description Closure Plate w/o KO - 10 x 10 - Steel/Gray
Composition Steel
Style Closing Plate
Nominal Height 10 "
Nominal Width 10 "
NEMA Rating NEMA 1
Comments Painted, For Use with 10x10 Wireway
Net Weight 3 lbs
Gross Weight 2.4 lbs