Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CWCP2 Hammond Manufacturing Wireway, CWCP Series, Closure Plate KO 2.5in.X2.5in.
CWCP2 Hammond Manufacturing Wireway, CWCP Series, Closure Plate KO 2.5in.X2.5in.
This item cannot be canceled or returned
Description
Closure Plate KO 2.5in.X2.5in.
Specifications
Specifications
| Manufacturer Part Number |
CWCP2 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CWCP |
| Family Series |
Hammond Manufacturing Wireway, CWCP Series |
| Description |
Closure Plate KO 2.5in.X2.5in. |
| Composition |
Steel |
| Style |
Closing Plate |
| Nominal Height |
2.5 " |
| Nominal Width |
2.5 " |
| NEMA Rating |
NEMA 1 |
| Comments |
Painted, For Use with 2.5x2.5 Wireway, 1.75 in Knockout |
| Net Weight |
1 lb |
| Gross Weight |
0.75 lbs |
CWCP2
Hammond Manufacturing Wireway, CWCP Series