Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Wireway, CWCP Series
CWCP2G
Hammond Manufacturing Wireway, CWCP Series
Closure Plate w/ KO - 2.5 x 2.5 -
This item cannot be canceled or returned
Description
Closure Plate w/ KO - 2.5 x 2.5 -
Specifications
Specifications
| Manufacturer Part Number |
CWCP2G |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CWCP |
| Family Series |
Hammond Manufacturing Wireway, CWCP Series |
| Description |
Closure Plate w/ KO - 2.5 x 2.5 - Galv |
| Composition |
Steel |
| Style |
Closing Plate |
| Nominal Height |
2.5 " |
| Nominal Width |
2.5 " |
| NEMA Rating |
NEMA 1 |
| Comments |
Unpainted, For Use with 2.5x2.5 Wireway, 1.75 in Knockout |
| Net Weight |
5 lbs |
| Gross Weight |
5 lbs |
CWCP2G
Hammond Manufacturing Wireway, CWCP Series