CWCP6NK
Hammond Manufacturing Wireway, CWCPNK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWCP6NK Hammond Manufacturing Wireway, CWCPNK Series, Closure Plate w/o KO - 6 x 6 -

MFG Item Number
CWCP6NK

CWCP6NK Hammond Manufacturing Wireway, CWCPNK Series, Closure Plate w/o KO - 6 x 6 -

MFG Item Number
CWCP6NK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, CWCPNK Series
Item #
CWCP6NK
Closure Plate w/o KO - 6 x 6 -

CWCPNK Series Information

Specifications

Specifications
Manufacturer Part Number CWCP6NK
Manufacturer Hammond Manufacturing
Product Series CWCPNK
Family Series Hammond Manufacturing Wireway, CWCPNK Series
Description Closure Plate w/o KO - 6 x 6 - Steel/Gray
Composition Steel
Style Closing Plate
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 1
Comments Painted, For Use with 6x6 Wireway
Net Weight 1 lb
Gross Weight 1 lb