Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Wireway, CWCP Series
CWCP8
Hammond Manufacturing Wireway, CWCP Series
CLOSURE PLATE KO 8in.X8in.
This item cannot be canceled or returned
Description
CLOSURE PLATE KO 8in.X8in.
Specifications
Specifications
| Manufacturer Part Number |
CWCP8 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CWCP |
| Family Series |
Hammond Manufacturing Wireway, CWCP Series |
| Description |
CLOSURE PLATE KO 8in.X8in. |
| Composition |
Steel |
| Style |
Closing Plate |
| Nominal Height |
8 " |
| Nominal Width |
8 " |
| NEMA Rating |
NEMA 1 |
| Comments |
Painted, For Use with 8x8 Wireway, 1.75 in Knockout |
| Net Weight |
2 lbs |
| Gross Weight |
2 lbs |
CWCP8
Hammond Manufacturing Wireway, CWCP Series