Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CWCRD42 Hammond Manufacturing Wireway, CWCRD Series, WIREWAY, CORNER REDUCER, 4in.SQ TO
CWCRD42 Hammond Manufacturing Wireway, CWCRD Series, WIREWAY, CORNER REDUCER, 4in.SQ TO
This item cannot be canceled or returned
Description
WIREWAY, CORNER REDUCER, 4in.SQ TO
Specifications
Specifications
| Manufacturer Part Number |
CWCRD42 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CWCRD |
| Family Series |
Hammond Manufacturing Wireway, CWCRD Series |
| Description |
WIREWAY, CORNER REDUCER, 4in.SQ TO 2.5in. SQ, LAY-IN, NEMA1 |
| Composition |
Steel |
| Style |
Reducer |
| Nominal Length |
6 " |
| Nominal Height |
4 " |
| Nominal Width |
4 " |
| NEMA Rating |
NEMA 1 |
| Comments |
4x4 to 2.5x2.5 |
| Net Weight |
3 lbs |
| Gross Weight |
3 lbs |
CWCRD42
Hammond Manufacturing Wireway, CWCRD Series