Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CWCRD86 Hammond Manufacturing Wireway, CWCRD Series, WIREWAY, CORNER REDUCER, 8in.SQ TO 6in.
CWCRD86 Hammond Manufacturing Wireway, CWCRD Series, WIREWAY, CORNER REDUCER, 8in.SQ TO 6in.
This item cannot be canceled or returned
Description
WIREWAY, CORNER REDUCER, 8in.SQ TO 6in.
Specifications
Specifications
| Manufacturer Part Number |
CWCRD86 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CWCRD |
| Family Series |
Hammond Manufacturing Wireway, CWCRD Series |
| Description |
WIREWAY, CORNER REDUCER, 8in.SQ TO 6in. SQ, LAY-IN, NEMA1 |
| Composition |
Steel |
| Style |
Reducer |
| Nominal Length |
6 " |
| Nominal Height |
8 " |
| Nominal Width |
8 " |
| NEMA Rating |
NEMA 1 |
| Comments |
8x8 to 6x6 |
| Net Weight |
7 lbs |
| Gross Weight |
3 lbs |
CWCRD86
Hammond Manufacturing Wireway, CWCRD Series