Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CWD4890H Crydom Relays, CW48 Series, SSR, 120VAC INPUT, 480VAC 90 AMP
CWD4890H Crydom Relays, CW48 Series, SSR, 120VAC INPUT, 480VAC 90 AMP
This item cannot be canceled or returned
Description
SSR, 120VAC INPUT, 480VAC 90 AMP
- LED input status indicator
- Removable IP 20 touch‑safe cover
- SCR output for heavy industrial loads
- EMC Compliant for reliable operation in harsh environments
- Zero‑Crossing (resistive loads) or random‑fire (inductive loads) output
Specifications
Specifications
| Manufacturer Part Number |
CWD4890H |
| Manufacturer |
Crydom |
| Product Series |
CW48 |
| Family Series |
Crydom Relays, CW48 Series |
| Description |
SSR, 120VAC INPUT, 480VAC 90 AMP OUTPUT WITH HEAT TRANSFER PAD |
| Mounting |
Panel |
| Status Indicator |
Yes |
| Auxiliary Switch |
No |
| Input Signal |
4-32 VDC |
| Input Polarity |
AC/DC |
| Output Voltage |
48-660 VAC |
| Nominal Output Voltage |
208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 600 VAC, 240 VAC, 480 VAC |
| Current Rating |
90 A |
| Transient Overvoltage |
1,200 V |
| Termination |
Screw Terminal |
| Switching Type |
Zero Cross |
| Integral Heat Sink |
Yes |
| MOV |
No |
| Snubber |
No |
| Net Weight |
0.19 lbs |
| Gross Weight |
0.19 lbs |
CWD4890H
Crydom Relays, CW48 Series