Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Baldor-ABB Motors Motors, WD Series
CWDL3507
Baldor-ABB Motors Motors, WD Series
.75HP, 1750RPM, 1PH, 60HZ, 56C, 3522L
This item cannot be canceled or returned
Description
.75HP, 1750RPM, 1PH, 60HZ, 56C, 3522L
300 Series Stainless Steel Hardware
- Moisture Sealant on Bolt Heads, between Frame and Endplates
- Neoprene Gaskets
- Double Sealed Ball Bearings
- Lip and V‑Ring Seal on Drive End
- Stainless Steel Shaft Extension
- Electrostatically Applied Epoxy Finish over Autophoretic Primer
- Class F Insulation
Specifications
Specifications
| Manufacturer Part Number |
CWDL3507 |
| Manufacturer |
Baldor-ABB Motors |
| Product Series |
WD |
| Family Series |
Baldor-ABB Motors Motors, WD Series |
| Description |
.75HP, 1750RPM, 1PH, 60HZ, 56C, 3522L |
| Type |
Washdown |
| Horsepower |
3/4 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Number of Poles |
4 |
| Phase |
1 |
| NEMA Frame |
56C |
| AC Voltage |
115 VAC, 208 VAC, 230 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
C-Face Footed |
| Current Rating |
5.5 A |
| Service Factor |
1.15 |
| Inverter Duty |
No |
| Composition |
Stainless Steel |
| Bearing Type |
Double Sealed |
| Length |
12.23 " |
| Net Weight |
36 lbs |
| Gross Weight |
36 lbs |
CWDL3507
Baldor-ABB Motors Motors, WD Series