WDM Series Information
| Manufacturer Part Number | CWDM3538-5 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Product Series | WDM |
| Family Series | Baldor-ABB Motors Motors, WDM Series |
| Description | 0.5HP, 1770RPM, 3PH, 60HZ, 56C, 3512M |
| Type | Washdown |
| Horsepower | 1/2 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| NEMA Frame | 56C |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC, 600 VAC |
| Enclosure | Totally Enclosed Non-Ventilated |
| Mounting | C-Face Footed |
| Current Rating | 0.6 A |
| Service Factor | 1.15 |
| Inverter Duty | No |
| Composition | Stainless Steel |
| Bearing Type | Double Sealed |
| Length | 11.07 " |
| Net Weight | 26 lbs |
| Gross Weight | 26 lbs |