Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CWDM3539-H
.5HP, 1175RPM, 3PH, 60HZ, 56HC, 3522M
MFG Item Number
CWDM3539-H
This item cannot be canceled or returned
Description
.5HP, 1175RPM, 3PH, 60HZ, 56HC, 3522M
Specifications
Specifications
| Manufacturer Part Number |
CWDM3539-H |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
.5HP, 1175RPM, 3PH, 60HZ, 56HC, 3522M |
| Type |
Washdown |
| Horsepower |
1/2 hp |
| Number of Poles |
6 |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
56CH |
| AC Voltage |
208 VAC, 230 VAC |
| Nominal Voltage |
208 VAC, 240 VAC |
| Enclosure |
Totally Enclosed Non-Ventilated |
| Service Factor |
1.25 |
| Composition |
Steel |
| Length |
11.91 " |
| Net Weight |
37 lbs |
| Gross Weight |
37 lbs |
CWDM3539-H
Baldor-ABB Motors Motors