WDM Series Information
| Manufacturer Part Number | CWDM3541 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Product Series | WDM |
| Family Series | Baldor-ABB Motors Motors, WDM Series |
| Description | .75HP, 3450RPM, 3PH, 60HZ, 56C, 3518M |
| Type | Washdown |
| Horsepower | 3/4 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| NEMA Frame | 56C |
| AC Voltage | 208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Non-Ventilated |
| Mounting | C-Face Footed |
| Current Rating | 1.1 A |
| Service Factor | 1.15 |
| Inverter Duty | No |
| Composition | Stainless Steel |
| Bearing Type | Double Sealed |
| Length | 11.07 " |
| Net Weight | 35 lbs |
| Gross Weight | 35 lbs |