Series Information
| Manufacturer Part Number | CWDM3542-H |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 0.75HP, 1765RPM, 3PH, 60HZ, 56H, 3514M |
| Type | Washdown |
| Horsepower | 3/4 hp |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56CH |
| AC Voltage | 208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Non-Ventilated |
| Service Factor | 1.25 |
| Composition | Steel |
| Length | 11.91 " |
| Net Weight | 30 lbs |
| Gross Weight | 30 lbs |