Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CWDM3561TP-5
3HP, 1655RPM, 3PH, 60HZ, 145TC, 3540M
MFG Item Number
CWDM3561TP-5
This item cannot be canceled or returned
Description
3HP, 1655RPM, 3PH, 60HZ, 145TC, 3540M
Specifications
Specifications
| Manufacturer Part Number |
CWDM3561TP-5 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
3HP, 1655RPM, 3PH, 60HZ, 145TC, 3540M |
| Type |
Washdown |
| Horsepower |
3 hp |
| Number of Poles |
4 |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
56CH |
| AC Voltage |
575 VAC |
| Nominal Voltage |
575 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Service Factor |
1 |
| Composition |
Steel |
| Length |
15.54 " |
| Net Weight |
59 lbs |
| Gross Weight |
59 lbs |
CWDM3561TP-5
Baldor-ABB Motors Motors