Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Veris Industries HVAC Sensors, CWE Series
CWEB
Veris Industries HVAC Sensors, CWE Series
CO2 Sensor,Wall,Economy,No LCD,Bk
This item cannot be canceled or returned
Description
CO2 Sensor,Wall,Economy,No LCD,Bk
Microprocessor‑based design increases accuracy and reduces installation time Non‑dispersive infrared technology (NDIR) repeatable to (+‑)20 ppm (+‑) 1% of measured value...high accuracy measurements Low ambient sensitivity 4 to 20 mA/0 to 10 Vdc output for flexible control system interface Innovative self‑calibration algorithm...easy to maintain.5‑year calibration interval (recommended) APPLICATIONS:
Controlling ventilation in response to occupancy Facilitating compliance with ASHRAE 62.1 standard for air quality Office buildings, conferencerooms,schools,retail stores,etc The CDE and CWE are non‑dispersive infrared (NDIR) sensors designed for measuring environmental CO2 concentration in ventilation systems and indoor living spaces. Their measurement range of 0 to 2000 ppm makes them compliant with ASHRAE and other standards for ventilation control The CWE/CDE Series provides a user‑selectable 4 to 20mA or 0 to 10Vdc output for versatility.Microprocessor‑based digital electronics and a unique self‑calibration algorithm improves long‑term stability and accuracy.
Specifications
Specifications
Manufacturer Part Number
CWEB
Manufacturer
Veris Industries
Product Series
CWE
Family Series
Veris Industries HVAC Sensors, CWE Series
Description
CO2 Sensor,Wall,Economy,No LCD,Bk
Type
Carbon Dioxide
Application
Indoor
Input
20-30 VDC, 24 VAC
Output
0-10 VDC, 4-20 mA
Humidity Sensor
No
Humidity Range
0-95 % RH
Display
None
Override
No
Set Point
No
Approvals
CE
Net Weight
0 lbs
Gross Weight
0 lbs
CWEB
Veris Industries HVAC Sensors, CWE Series