Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Wireway, CWEL45 Series
CWEL1045G
Hammond Manufacturing Wireway, CWEL45 Series
Elbow 45 deg - 10 x 10 - Galv
MFG Item Number
CWEL1045G
This item cannot be canceled or returned
Description
Elbow 45 deg - 10 x 10 - Galv
CWEL45 Series Information
Specifications
Specifications
| Manufacturer Part Number |
CWEL1045G |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CWEL45 |
| Family Series |
Hammond Manufacturing Wireway, CWEL45 Series |
| Description |
Elbow 45 deg - 10 x 10 - Galv |
| Composition |
Steel |
| Style |
45 Elbow |
| Nominal Length |
10 " |
| Nominal Height |
10 " |
| Nominal Width |
10 " |
| NEMA Rating |
NEMA 1 |
| Comments |
Unpainted, For Use with 10x10 Wireway |
| Net Weight |
10 lbs |
| Gross Weight |
10 lbs |
CWEL1045G
Hammond Manufacturing Wireway, CWEL45 Series