Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CWEL1090 Hammond Manufacturing Wireway, CWEL90 Series, ELBOW 90 DEG 10X10
CWEL1090 Hammond Manufacturing Wireway, CWEL90 Series, ELBOW 90 DEG 10X10
This item cannot be canceled or returned
Description
CWEL90 Series Information
Specifications
Specifications
| Manufacturer Part Number |
CWEL1090 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CWEL90 |
| Family Series |
Hammond Manufacturing Wireway, CWEL90 Series |
| Description |
ELBOW 90 DEG 10X10 |
| Composition |
Steel |
| Style |
90 Elbow |
| Nominal Length |
10 " |
| Nominal Height |
10 " |
| Nominal Width |
10 " |
| NEMA Rating |
NEMA 1 |
| Comments |
Painted, For Use with 10x10 Wireway |
| Net Weight |
15 lbs |
| Gross Weight |
12.5 lbs |
CWEL1090
Hammond Manufacturing Wireway, CWEL90 Series