Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Wireway, CWEL90 Series
CWEL290G
Hammond Manufacturing Wireway, CWEL90 Series
Elbow 90 deg - 2.5 x 2.5 - Galv
This item cannot be canceled or returned
Description
Elbow 90 deg - 2.5 x 2.5 - Galv
CWEL90 Series Information
Specifications
Specifications
| Manufacturer Part Number |
CWEL290G |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CWEL90 |
| Family Series |
Hammond Manufacturing Wireway, CWEL90 Series |
| Description |
Elbow 90 deg - 2.5 x 2.5 - Galv |
| Composition |
Steel |
| Style |
90 Elbow |
| Nominal Length |
3 " |
| Nominal Height |
3 " |
| Nominal Width |
3 " |
| NEMA Rating |
NEMA 1 |
| Comments |
Unpainted, For Use with 2.5x2.5 Wireway |
| Net Weight |
8 lbs |
| Gross Weight |
8 lbs |
CWEL290G
Hammond Manufacturing Wireway, CWEL90 Series