Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Wireway, CWEL45 Series
CWEL445G
Hammond Manufacturing Wireway, CWEL45 Series
Elbow 45 deg - 4 x 4 - Galv
This item cannot be canceled or returned
Description
Elbow 45 deg - 4 x 4 - Galv
CWEL45 Series Information
Specifications
Specifications
| Manufacturer Part Number |
CWEL445G |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CWEL45 |
| Family Series |
Hammond Manufacturing Wireway, CWEL45 Series |
| Description |
Elbow 45 deg - 4 x 4 - Galv |
| Composition |
Steel |
| Style |
45 Elbow |
| Nominal Length |
4 " |
| Nominal Height |
4 " |
| Nominal Width |
4 " |
| NEMA Rating |
NEMA 1 |
| Comments |
Unpainted, For Use with 4x4 Wireway |
| Net Weight |
6 lbs |
| Gross Weight |
6 lbs |
CWEL445G
Hammond Manufacturing Wireway, CWEL45 Series