CWEL490
Hammond Manufacturing Wireway, CWEL90 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CWEL490 Hammond Manufacturing Wireway, CWEL90 Series, ELBOW 90 DEG 4in.X4in.
MFG Item Number
CWEL490

CWEL490 Hammond Manufacturing Wireway, CWEL90 Series, ELBOW 90 DEG 4in.X4in.

MFG Item Number
CWEL490
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, CWEL90 Series
Item #
CWEL490
ELBOW 90 DEG 4in.X4in.

CWEL90 Series Information

Specifications

Specifications
Manufacturer Part Number CWEL490
Manufacturer Hammond Manufacturing
Product Series CWEL90
Family Series Hammond Manufacturing Wireway, CWEL90 Series
Description ELBOW 90 DEG 4in.X4in.
Composition Steel
Style 90 Elbow
Nominal Length 4 "
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 1
Comments Painted, For Use with 4x4 Wireway
Net Weight 10 lbs
Gross Weight 1.85 lbs