Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CWEL622 Hammond Manufacturing Wireway, CWEL22 Series, ELBOW 22.5 DEG 6in.X6in.
CWEL622 Hammond Manufacturing Wireway, CWEL22 Series, ELBOW 22.5 DEG 6in.X6in.
This item cannot be canceled or returned
Description
CWEL22 Series Information
Specifications
Specifications
| Manufacturer Part Number |
CWEL622 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CWEL22 |
| Family Series |
Hammond Manufacturing Wireway, CWEL22 Series |
| Description |
ELBOW 22.5 DEG 6in.X6in. |
| Composition |
Steel |
| Style |
22.5 Elbow |
| Nominal Length |
6 " |
| Nominal Height |
6 " |
| Nominal Width |
6 " |
| NEMA Rating |
NEMA 1 |
| Comments |
For Use with 6x6 Wireway |
| Net Weight |
7 lbs |
| Gross Weight |
7 lbs |
CWEL622
Hammond Manufacturing Wireway, CWEL22 Series